- 5.51 in Inner Diameter
- 8.27 in Outer Diameter
- 2.09 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
| Material | Bearing Steel |
| Static Load Rating | 152870.081 lbf, 680 kN |
| Cage Material | Bearing Steel |
| Inner Ring Width | 2.09 in, 53 mm |
| Outer Ring Width | 2.09 in, 53 mm |
| Rows of Balls | Multi |
| O.D. Type | Cylindrical |
| No. of Rows | 2 |
| Inch/Metric | Metric |
| ISO Tolerance | Class 5 / P5 |
| O.D. | 8.27 in, 210 mm |
| Bearing Class | Normal / P0 |
| Enclosure | Seal on Both Sides |
| Rolling Element | Spherical Roller |
| Seal Type | Contact |
| Row Type | 2 |
| Limiting Speed | 700 rpm |
| Width | 2.09 in, 53 mm |
| Outside Dia. | 210 mm |
| Bearing Type | Radial |
| Internal Clearance | CN |
| Lubrication Hole/Groove | Hole and Groove |
| Inside Dia. | 140 mm |
| I.D. | 5.51 in, 140 mm |
| Precision Rating | ABEC 1 |
| Bore Type | Cylindrical |
| Relubrication Feature | With |
| Cage | Sheet Metal |
| Lubricant | Grease |
| Element Material | Bearing Steel |
| Radial Internal Clearance | CN |
| Weight | 13.955 KG |
| EAN or UPC | 7316574276509 |

