- 6.3 in Inner Diameter
- 9.45 in Outer Diameter
- 2.36 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
| Bearing Type | Radial |
| Lubrication Hole/Groove | Hole and Groove |
| Cage Material | Bearing Steel |
| Element Material | Bearing Steel |
| Static Load Rating | 197831.87 lbf, 880 kN |
| Inner Ring Width | 2.36 in, 60 mm |
| Bore Type | Cylindrical |
| Lubricant | Grease |
| Width | 2.36 in, 60 mm |
| Material | Bearing Steel |
| I.D. | 6.3 in, 160 mm |
| Rolling Element | Spherical Roller |
| O.D. Type | Cylindrical |
| Outer Ring Width | 2.36 in, 60 mm |
| No. of Rows | 2 |
| Rows of Balls | Multi |
| Enclosure | Seal on Both Sides |
| Seal Type | Contact |
| O.D. | 9.45 in, 240 mm |
| Precision Rating | ABEC 1 |
| Relubrication Feature | With |
| Radial Internal Clearance | CN |
| Limiting Speed | 670 rpm |
| Row Type | 2 |
| Inch/Metric | Metric |
| Internal Clearance | CN |
| Weight | 20.728 LB |
| EAN or UPC | 7316574114764 |

