- 6.69 in Inner Diameter
- 10.24 in Outer Diameter
- 2.64 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
| Bearing Type | Radial |
| Width | 2.64 in, 67 mm |
| Cage Material | Bearing Steel |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| I.D. | 6.69 in, 170 mm |
| Outer Ring Width | 2.64 in, 67 mm |
| Internal Clearance | CN |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. | 10.24 in, 260 mm |
| Lubricant | Grease |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Inner Ring Width | 2.64 in, 67 mm |
| Material | Bearing Steel |
| Rows of Balls | Multi |
| Rolling Element | Spherical Roller |
| Row Type | 2 |
| Inch/Metric | Metric |
| Enclosure | Seal on Both Sides |
| Weight | 28.303 LB |
| EAN or UPC | 7316574114924 |

