- 6.69 in Inner Diameter
- 10.24 in Outer Diameter
- 2.64 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
| Radial Internal Clearance | CN |
| Lubricant | Grease |
| Seal Type | Contact |
| Static Load Rating | 242793.658 lbf, 1080 kN |
| O.D. Type | Cylindrical |
| No. of Rows | 2 |
| Relubrication Feature | With |
| Width | 2.638 in, 67 mm |
| O.D. | 10.236 in, 260 mm |
| Limiting Speed | 630 rpm |
| Cage Material | Sheet Metal |
| Bore Type | Tapered |
| Weight | 27.531 LB |
| EAN or UPC | 7316574114931 |

