- 7.09 in Inner Diameter
- 11.02 in Outer Diameter
- 2.91 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
| Relubrication Feature | With |
| O.D. Type | Cylindrical |
| No. of Rows | 2 |
| Lubricant | Grease |
| Static Load Rating | 285507.358 lbf, 1270 kN |
| Seal Type | Contact |
| Cage Material | Sheet Metal |
| Limiting Speed | 560 rpm |
| Width | 2.913 in, 74 mm |
| Bore Type | Cylindrical |
| Radial Internal Clearance | CN |
| O.D. | 11.024 in, 280 mm |
| Weight | 36.632 LB |
| EAN or UPC | 7316573394860 |

