Skip to content Skip to navigation menu
Steel Tapered Bore Spherical Roller Bearing

23038 CCK/C3W33

Steel Tapered Bore Spherical Roller Bearing
Item #100762757
  • 7.48 in Inner Diameter
  • 11.42 in Outer Diameter
  • 2.95 in Width
  • Bearing Steel Cage Material
Steel Tapered Bore Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7.48 in Inner Diameter
  • 11.42 in Outer Diameter
  • 2.95 in Width
  • Bearing Steel Cage Material

applications

  • Fans
  • Papermaking machines
  • Gearboxes
  • Crushers
  • Vibrating screens

features

  • Self-aligning, robust design
  • Very high load carrying capacity
  • Reduced friction and minimum heat generation
  • Excellent performance at high temperatures

compliances

  • In accordance with ISO 15-1981
Rows of Balls Multi
Precision Rating ABEC 1
Static Load Rating 301243.984 lbf, 1340 kN
Radial Internal Clearance C3
Rolling Element Spherical Roller
Outer Ring Width 2.95 in, 75 mm
Tolerance Normal (PN)
Reference Speed 1900 rpm
Inch/Metric Metric
Internal Clearance C3
Inner Ring Width 2.95 in, 75 mm
O.D. 11.42 in, 290 mm
Radial Internal Clearance Specification Greater Than Normal Clearance
Element Material Bearing Steel
Enclosure Unsealed
Bore Type Tapered 1:12
Material Bearing Steel
Relubrication Feature With
Cage Material Bearing Steel
Width 2.95 in, 75 mm
Lubrication Hole/Groove Hole and Groove
Origin Spherical Radial
O.D. Type Cylindrical
I.D. 7.48 in, 190 mm
Cage Type Sheet Metal
Row Type 2
No. of Rows 2
Ring Modification W33 - Lubrication Groove & 3 Holes in Outer Ring
Bearing Type Radial
Limiting Speed 2400 rpm
Weight 38.987 LB
EAN or UPC 7316576655180
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison