- Radial Bearing Type
- Tapered Bore Type
- 220 mm Inside Diameter
- 340 mm Outside Diameter
- 90 mm Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- In accordance with ISO 15-1981
| Tolerance | Normal (PN) |
| I.D. | 220 mm |
| Bearing Type | Radial |
| Origin | Spherical Radial |
| Bore Type | Tapered Bore |
| Limiting Speed | 2000 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric |
| Reference Speed | 1600 rpm |
| Rows of Balls | Multi |
| Relubrication Feature | With |
| Width | 3.543 in, 90 mm |
| Enclosure | Unsealed |
| No. of Rows | 2 |
| Material | Steel |
| O.D. | 340 mm |
| Radial Internal Clearance | Group N |
| Cage Material | Steel |
| Cage Type | Sheet Metal |
| Static Load Rating | 418144.634 lbf, 1860 kN |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Weight | 67.02 LB |
| EAN or UPC | 7316576601408 |

