- 10.24 in Inner Diameter
- 15.75 in Outer Diameter
- 4.09 in Width
- Bearing Steel Cage Material
| Precision Rating | ABEC 1 |
| Static Load Rating | 573262.805 lbf, 2550 kN |
| Cage Material | Bearing Steel |
| Reference Speed | 1300 rpm |
| Rows of Balls | Multi |
| I.D. | 10.24 in, 260 mm |
| Bore Type | Cylindrical |
| Element Material | Bearing Steel |
| Rolling Element | Spherical Roller |
| Relubrication Feature | With |
| Inside Dia. | 260 mm |
| O.D. Type | Cylindrical |
| No. of Rows | 2 |
| Inner Ring Width | 4.09 in, 104 mm |
| Row Type | 2 |
| Material | Bearing Steel |
| Width | 4.09 in, 104 mm |
| Outer Ring Width | 4.09 in, 104 mm |
| Radial Internal Clearance | CN |
| Lubrication Hole/Groove | Hole and Groove |
| Bearing Type | Radial |
| O.D. | 15.75 in, 400 mm |
| Outside Dia. | 400 mm |
| Inch/Metric | Metric |
| Internal Clearance | CN |
| Limiting Speed | 1700 rpm |
| Weight | 115.743 KG |
| EAN or UPC | 7316571624556 |

