- Radial Bearing Type
- Tapered Bore Type
- 260 mm Inside Diameter
- 400 mm Outside Diameter
- 104 mm Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Type | Tapered Bore |
| Static Load Rating | 573262.805 lbf, 2550 kN |
| No. of Rows | 2 |
| Reference Speed | 1300 rpm |
| I.D. | 260 mm |
| Cage Type | Sheet Metal |
| Material | Steel |
| Inch/Metric | Metric |
| Enclosure | Unsealed |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Rows of Balls | Multi |
| Width | 4.094 in, 104 mm |
| Cage Material | Steel |
| Bearing Type | Radial |
| Limiting Speed | 1700 rpm |
| Relubrication Feature | With |
| Tolerance | Normal (PN) |
| O.D. | 400 mm |
| Radial Internal Clearance | C3 |
| Weight | 107.248 LB |
| EAN or UPC | 7316570238105 |

