- 11.02 in Inner Diameter
- 16.54 in Outer Diameter
- 4.17 in Width
- Brass Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Precision Rating | ABEC 1 |
| Internal Clearance | C3 |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Rolling Element | Spherical Roller |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Row Type | 2 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| No. of Rows | 2 |
| Outer Ring Width | 4.17 in, 106 mm |
| O.D. | 16.54 in, 420 mm |
| Width | 4.17 in, 106 mm |
| Element Material | Bearing Steel |
| Tolerance | Normal (PN) |
| Cage Material | Brass |
| Limiting Speed | 1600 rpm |
| Rows of Balls | Multi |
| Enclosure | Unsealed |
| Static Load Rating | 618224.593 lbf, 2750 kN |
| Bearing Type | Radial |
| Cage Type | Solid Machined |
| Inner Ring Width | 4.17 in, 106 mm |
| Origin | Spherical Radial |
| Reference Speed | 1300 rpm |
| Lubrication Hole/Groove | Hole and Groove |
| I.D. | 11.02 in, 280 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Bore Type | Tapered 1:12 |
| Relubrication Feature | With |
| Weight | 118.609 LB |
| EAN or UPC | 7316576603631 |

