- 11.02 in Inner Diameter
- 16.54 in Outer Diameter
- 4.17 in Width
- Brass Cage Material
| Radial Internal Clearance | C4 |
| O.D. Type | Cylindrical |
| Bore Type | Tapered 1:12 |
| Inch/Metric | Metric |
| Internal Clearance | C4 |
| Row Type | 2 |
| Precision Rating | ABEC 1 |
| Cage Material | Brass |
| Lubrication Hole/Groove | Hole and Groove |
| Rolling Element | Spherical Roller |
| Limiting Speed | 1600 rpm |
| I.D. | 11.02 in, 280 mm |
| Material | Bearing Steel |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Relubrication Feature | With |
| Static Load Rating | 618224.593 lbf, 2750 kN |
| No. of Rows | 2 |
| O.D. | 16.54 in, 420 mm |
| Inside Dia. | 280 mm |
| Element Material | Bearing Steel |
| Width | 4.17 in, 106 mm |
| Inner Ring Width | 4.17 in, 106 mm |
| Outside Dia. | 420 mm |
| Outer Ring Width | 4.17 in, 106 mm |
| Reference Speed | 1300 rpm |
| Weight | 118.609 LB |
| EAN or UPC | 7316576661648 |

