- 11.02 in Inner Diameter
- 16.54 in Outer Diameter
- 4.17 in Width
- Bearing Steel Cage Material
| O.D. Type | Cylindrical |
| Cage Type | Sheet Metal |
| Row Type | 2 |
| Tolerance | Normal (PN) |
| Relubrication Feature | With |
| Rolling Element | Spherical Roller |
| Bearing Type | Radial |
| Lubrication Hole/Groove | Hole and Groove |
| Limiting Speed | 1600 rpm |
| Element Material | Bearing Steel |
| Outer Ring Width | 4.17 in, 106 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | Group N |
| Material | Bearing Steel |
| Internal Clearance | CN |
| No. of Rows | 2 |
| I.D. | 11.02 in, 280 mm |
| Width | 4.17 in, 106 mm |
| Bore Type | Tapered 1:12 |
| Reference Speed | 1300 rpm |
| O.D. | 16.54 in, 420 mm |
| Rows of Balls | Multi |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 4.17 in, 106 mm |
| Cage Material | Bearing Steel |
| Static Load Rating | 640705.488 lbf, 2850 kN |
| Weight | 116.845 LB |
| EAN or UPC | 7316577308054 |

