- Radial Bearing Type
- Round Bore Type
- 280 mm Inside Diameter
- 420 mm Outside Diameter
- 106 mm Width
| O.D. | 420 mm |
| Rows of Balls | Multi |
| Cage Type | Sheet Metal |
| Width | 4.173 in, 106 mm |
| Relubrication Feature | With |
| Bearing Type | Radial |
| Cage Material | Sheet Metal |
| Material | Steel |
| Tolerance | Normal (PN) |
| I.D. | 280 mm |
| No. of Rows | 2 |
| Inch/Metric | Metric |
| Limiting Speed | 1600 rpm |
| Radial Internal Clearance | C3 |
| Bore Type | Round Bore |
| Reference Speed | 1300 rpm |
| Static Load Rating | 640705.488 lbf, 2850 kN |
| Weight | 119.53 LB |
| EAN or UPC | 7316576655371 |

