- Self-Aligning Bearing
- 1.18 in Inner Diameter
- 2.83 in Outer Diameter
- 1.06 in Width
- Bearing Steel Material
applications
- Fans
- Papermaking machines
features
- Self-aligning
- Two rows of balls with a common, sphered raceway
- Permits angular misalignment of the shaft
compliances
- In accordance with ISO 15-1981
| Temperature Range [Max] | 284 °F |
| Precision Rating | ABEC 1 |
| Rolling Element | Ball |
| Lubricant | Grease |
| Bearing Type | Self-Aligning |
| Internal Clearance | CN |
| O.D. | 2.83 in, 72 mm |
| Relubrication Feature | Without |
| No. of Rows | 2 |
| Locking Device | No Locking Device |
| Origin | Double Row Self-Aligning |
| Element Material | Bearing Steel |
| Temperature Range [Min] | -22 °F |
| Type | Self-Aligning |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| Preload Level | None |
| Rows of Balls | Double |
| Limiting Speed | 6700 rpm |
| Contact Angle | N/A |
| Static Load Rating | 1528.701 lbf, 6.8 kN |
| Enclosure | Seal on Both Sides |
| Seal Material | Synthetic Rubber w/Steel Reinforcement |
| icNumber | 7696219 |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric |
| Capacity | Standard Capacity |
| Bearing Material Coating | Bearing Steel |
| Cage | Non-Metallic |
| Outer Ring Width | 1.06 in, 27 mm |
| Inner Ring Width | 1.06 in, 27 mm |
| Ball Material | Steel |
| Reference Speed | 18000 rpm |
| Bore Type | Cylindrical |
| Cage Type | Plastic |
| Material | Bearing Steel |
| Bearing Design | Self-Aligning |
| Precision Level | Standard (ABEC 1) |
| Precision | Standard |
| Bearing Class | Normal / P0 |
| ISO Tolerance | Normal / P0 |
| I.D. | 1.18 in, 30 mm |
| Seal Type | Contact Seals |
| Row Type | 2 |
| Basic Dynamic Load Rating | 5058.201 lbf, 22.5 kN |
| O.D. Type | Cylindrical |
| Cage Material | Polyamide |
| No. in Set | Single Bearing |
| Width | 1.06 in, 27 mm |
| Weight | 1.197 LB |
| EAN or UPC | 7316577069399 |

