- 11.81 in Inner Diameter
- 18.11 in Outer Diameter
- 4.65 in Width
- Bearing Steel Cage Material
| O.D. | 18.11 in, 460 mm |
| Static Load Rating | 775590.853 lbf, 3450 kN |
| Limiting Speed | 1500 rpm |
| I.D. | 11.81 in, 300 mm |
| Material | Bearing Steel |
| No. of Rows | 2 |
| Inch/Metric | Metric |
| Internal Clearance | C3 |
| Cage Material | Bearing Steel |
| Outer Ring Width | 4.65 in, 118 mm |
| Reference Speed | 1200 rpm |
| Bore Type | Tapered 1:12 |
| Width | 4.65 in, 118 mm |
| Rolling Element | Spherical Roller |
| Tolerance | Normal (PN) |
| Row Type | 2 |
| Rows of Balls | Multi |
| Radial Internal Clearance | C3 |
| O.D. Type | Cylindrical |
| Cage Type | Sheet Metal |
| Precision Rating | ABEC 1 |
| Element Material | Bearing Steel |
| Inner Ring Width | 4.65 in, 118 mm |
| Relubrication Feature | With |
| Lubrication Hole/Groove | Hole and Groove |
| Bearing Type | Radial |
| Weight | 158.058 LB |
| EAN or UPC | 7316570196153 |

