- 13.39 in Inner Diameter
- 20.47 in Outer Diameter
- 5.24 in Width
- Bearing Steel Cage Material
| Static Load Rating | 1022880.691 lbf, 4550 kN |
| Limiting Speed | 1300 rpm |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. | 20.47 in, 520 mm |
| Element Material | Bearing Steel |
| Outside Dia. | 520 mm |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Outer Ring Width | 5.24 in, 133 mm |
| Radial Internal Clearance | Group N |
| Tolerance | Normal (PN) |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Bearing Type | Radial |
| Bore Type | Cylindrical |
| Inner Ring Width | 5.24 in, 133 mm |
| Cage Type | Sheet Metal |
| Inch/Metric | Metric |
| I.D. | 13.39 in, 340 mm |
| Inside Dia. | 340 mm |
| Width | 5.24 in, 133 mm |
| Rolling Element | Spherical Roller |
| Rows of Balls | Multi |
| Reference Speed | 1000 rpm |
| Relubrication Feature | With |
| No. of Rows | 2 |
| Internal Clearance | CN |
| Row Type | 2 |
| Weight | 104.1 LB |
| EAN or UPC | 7316570771015 |

