- 14.17 in Inner Diameter
- 21.26 in Outer Diameter
- 5.28 in Width
- Brass Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Bore Type | Cylindrical |
| I.D. | 14.17 in, 360 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Rating | ABEC 1 |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Radial Internal Clearance | Group N |
| Material | Bearing Steel |
| O.D. | 21.26 in, 540 mm |
| O.D. Type | Cylindrical |
| Bearing Type | Radial |
| Width | 5.28 in, 134 mm |
| Enclosure | Unsealed |
| Outer Ring Width | 5.28 in, 134 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Tolerance | Special |
| Relubrication Feature | With |
| Rows of Balls | Multi |
| Internal Clearance | CN |
| Origin | Spherical Radial |
| Rolling Element | Spherical Roller |
| Cage Type | Solid Machined |
| Element Material | Bearing Steel |
| Ring Modification | W31 - Bearing Inspected to Special Quality Requirement, W33 - Lubrication Groove & 3 Holes in Outer Ring, Combination of W31 & W33 |
| Row Type | 2 |
| Inner Ring Width | 5.28 in, 134 mm |
| Weight | 285.278 LB |
| EAN or UPC | 7316576655807 |

