- 14.17 in Inner Diameter
- 21.26 in Outer Diameter
- 5.28 in Width
- Bearing Steel Cage Material
| Tolerance | Normal (PN) |
| Outside Dia. | 540 mm |
| Relubrication Feature | With |
| Internal Clearance | CN |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| No. of Rows | 2 |
| Cage Material | Bearing Steel |
| Reference Speed | 950 rpm |
| I.D. | 14.17 in, 360 mm |
| Inner Ring Width | 5.28 in, 134 mm |
| Bore Type | Cylindrical |
| Inside Dia. | 360 mm |
| Width | 5.28 in, 134 mm |
| Element Material | Bearing Steel |
| Static Load Rating | 1079082.926 lbf, 4800 kN |
| Radial Internal Clearance | Group N |
| O.D. | 21.26 in, 540 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Row Type | 2 |
| Rolling Element | Spherical Roller |
| Outer Ring Width | 5.28 in, 134 mm |
| O.D. Type | Cylindrical |
| Limiting Speed | 1200 rpm |
| Cage Type | Sheet Metal |
| Weight | 250.39 KG |
| EAN or UPC | 7316570821840 |

