- 14.17 in Inner Diameter
- 21.26 in Outer Diameter
- 5.28 in Width
- Brass Cage Material
| Rows of Balls | Double |
| No. of Rows | 2 |
| Precision Rating | ABEC 1 |
| Bearing Type | Radial |
| Element Material | Bearing Steel |
| Rolling Element | Spherical Roller |
| Reference Speed | 950 rpm |
| I.D. | 14.17 in, 360 mm |
| Bore Type | Cylindrical |
| Cage | Machined Metal |
| Internal Clearance | CN |
| Cage Material | Brass |
| Tolerance | Normal (PN) |
| Static Load Rating | 1045361.585 lbf, 4650 kN |
| Inch/Metric | Metric |
| Relubrication Feature | With |
| Outer Ring Width | 5.28 in, 134 mm |
| ISO Tolerance | Normal / P0 |
| Limiting Speed | 1200 rpm |
| Row Type | 2 |
| O.D. Type | Cylindrical |
| O.D. | 21.26 in, 540 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Inner Ring Width | 5.28 in, 134 mm |
| Material | Bearing Steel |
| Width | 5.28 in, 134 mm |
| Bearing Class | Normal / P0 |
| Radial Internal Clearance | Group N |
| Weight | 1141.111 KG |
| EAN or UPC | 7316571250571 |

