- 17.32 in Inner Diameter
- 25.59 in Outer Diameter
- 6.18 in Width
- Brass Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Outer Ring Width | 6.18 in, 157 mm |
| Bearing Type | Radial Bearing |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| No. of Rows | 2 |
| Reference Speed | 560 rpm |
| Relubrication Feature | With |
| Precision Rating | ABEC 1 |
| I.D. | 17.32 in, 440 mm |
| Rolling Element | Spherical Roller |
| Inner Ring Width | 6.18 in, 157 mm |
| Width | 6.18 in, 157 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Radial Internal Clearance | C3 |
| Bore Type | Cylindrical |
| Row Type | 2 |
| Tolerance | Standard |
| Inch/Metric | Metric |
| O.D. | 25.59 in, 650 mm |
| Enclosure | Unsealed |
| O.D. Type | Cylindrical |
| Lubrication Hole/Groove | Hole and Groove |
| Ring Modification | W31 - Bearing Inspected to Special Quality Requirement, W33 - Lubrication Groove & 3 Holes in Outer Ring, Combination of W4, W31 & W33, W4 - Hi-Point of Eccentricity Marked on Inner Ring |
| Cage Material | Brass |
| Static Load Rating | 1472498.577 lbf, 6550 kN |
| Origin | Spherical Radial |
| Limiting Speed | 1000 rpm |
| Internal Clearance | C3 |
| Weight | 460.545 LB |
| EAN or UPC | 7316577294142 |

