- Self-Aligning Bearing
- 1.77 in Inner Diameter
- 3.94 in Outer Diameter
- 1.42 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Limiting Speed | 9000 rpm |
| Width | 1.42 in, 36 mm |
| Relubrication Feature | Without |
| No. of Rows | 2 |
| Reference Speed | 13000 rpm |
| Bearing Class | Normal / P0 |
| Bearing Type | Self-Aligning |
| Inch/Metric | Metric |
| Cage | Machined Metal |
| I.D. | 1.77 in, 45 mm |
| Bore Type | Cylindrical |
| Bearing Material Coating | Bearing Steel |
| Inner Ring Width | 1.42 in, 36 mm |
| ISO Tolerance | Normal / P0 |
| Radial Internal Clearance | CN |
| O.D. Type | Cylindrical |
| Type | Self-Aligning |
| Basic Dynamic Load Rating | 12139.683 lbf, 54 kN |
| Static Load Rating | 3731.828 lbf, 16.6 kN |
| O.D. | 3.94 in, 100 mm |
| Outer Ring Width | 1.42 in, 36 mm |
| Cage Material | Brass |
| Weight | 3.1 LB |
| EAN or UPC | 7316570816921 |

