- 18.9 in Inner Diameter
- 27.56 in Outer Diameter
- 6.5 in Width
- Brass Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Element Material | Bearing Steel |
| Rolling Element | Spherical Roller |
| Enclosure | Unsealed |
| Relubrication Feature | Without |
| Outer Ring Width | 6.5 in, 165 mm |
| Bearing Type | Radial |
| Cage Material | Brass |
| Row Type | 2 |
| Limiting Speed | 950 rpm |
| Radial Internal Clearance | Group N |
| Inch/Metric | Metric |
| Cage Type | Solid Machined |
| O.D. | 27.56 in, 700 mm |
| Tolerance | Special |
| Static Load Rating | 1528700.812 lbf, 6800 kN |
| Inner Ring Width | 6.5 in, 165 mm |
| Material | Bearing Steel |
| Internal Clearance | CN |
| Lubrication Hole/Groove | Hole and Groove |
| Reference Speed | 530 rpm |
| Origin | Spherical Radial |
| Rows of Balls | Multi |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 18.9 in, 480 mm |
| No. of Rows | 2 |
| Width | 6.5 in, 165 mm |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Ring Modification | W31 - Bearing Inspected to Special Quality Requirement, Combination of W31 & W77, W77 - Lubrication Holes Plugged |
| Bore Type | Cylindrical |
| Weight | 524.7 LB |
| EAN or UPC | 7316577612229 |

