- 2.31 in Shaft Diameter
- 3.25 in Housing Bore Diameter
- 0.44 in Overall Width
- Fluoro Rubber (FKM) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWHA1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, a garter spring to optimize sealing against the shaft, and a dust lip to improve contamination exclusion. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Type | Dual Lip |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Spring Material | Carbon Steel |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Spring Type | Garter |
| Lubricant | Oil or Grease |
| Seal Type | Oil |
| Seal Design | SKF Wave |
| Operating Temperature [Min] | -5 °F |
| Case Design | Metal Case, Inner Case |
| Temperature Range [Max] | 400 °F |
| Overall Width | 0.438 in |
| Solid | Yes |
| Housing Bore Dia. | 3.251 in |
| Installation | Housing Press Fit |
| Shaft Dia. | 2.313 in |
| Design | CRWHA1 |
| Case Material | Steel |
| Seal Application | Medium Dirt Exclusion |
| Speed | 0.07 ft/min |
| Pressure | 10 psi |
| Construction | CRWHA1 |
| Operating Temperature [Max] | 390 °F |
| Inch/Metric | Inch |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Weight | 0.15 LB |
| EAN or UPC | 85311025553 |

