- Radial Shaft Seal
- 230 mm Shaft Diameter
- 270 mm Housing Bore Diameter
- 16 mm Width
description
- HDS1 seals are designed for open housings in heavy industrial applications. They are self-retaining seals with a metal case and a garter spring and perform exceptionally well in large-size machinery, customized or heavy-duty machinery, and industrial gearboxes. They are designed for industries such as metal, construction, wind energy, forestry, mining, and pulp and paper.
features
- Self-retaining in an open housing bore
- Robust design
- Excellent oil or grease retention
- Excellent shaft followability
- Customized dimensions
- No minimum order quantity
| Inch/Metric | Metric |
| Housing Bore Dia. | 270 mm |
| Seal Design | SKF Flex |
| Overall Width | 16 mm |
| Lip Material | Nitrile Rubber (NBR) |
| Construction | HDS1 |
| Lip Type | Non-Split |
| Shaft Dia. | 230 mm |
| Weight | 3.444 LB |
| EAN or UPC | 85311265089 |

