- 20.87 in Inner Diameter
- 34.25 in Outer Diameter
- 10.71 in Width
- Brass Cage Material
| Cage Material | Brass |
| Tolerance | Special |
| Outer Ring Width | 10.71 in, 272 mm |
| Width | 10.71 in, 272 mm |
| Inner Ring Width | 10.71 in, 272 mm |
| Row Type | 2 |
| O.D. | 34.25 in, 870 mm |
| No. of Rows | 2 |
| Radial Internal Clearance | C4 |
| Cage Type | Solid Machined |
| Element Material | Bearing Steel |
| Static Load Rating | 3147325.202 lbf, 14000 kN |
| Inch/Metric | Metric |
| Bore Type | Tapered 1:12 |
| Reference Speed | 360 rpm |
| Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Rows of Balls | Multi |
| Internal Clearance | C4 |
| Relubrication Feature | With |
| I.D. | 20.87 in, 530 mm |
| O.D. Type | Cylindrical |
| Bearing Type | Radial |
| Precision Rating | ABEC 1 |
| Rolling Element | Spherical Roller |
| Limiting Speed | 670 rpm |
| Weight | 1360.49 LB |
| EAN or UPC | 7316576656552 |

