- Self-Aligning Bearing
- 2.17 in Inner Diameter
- 4.72 in Outer Diameter
- 1.69 in Width
- Bearing Steel Material
applications
- Fans
- Papermaking machines
features
- Self-aligning
- Two rows of balls with a common, sphered raceway
- Permits angular misalignment of the shaft
compliances
- In accordance with ISO 15-1981
| Cage Material | Bearing Steel |
| Bearing Type | Self-Aligning |
| Bearing Material Coating | Bearing Steel |
| Preload Level | None |
| No. in Set | Single Bearing |
| Static Load Rating | 5395.415 lbf, 24 kN |
| Outer Ring Width | 1.69 in, 43 mm |
| Reference Speed | 11000 rpm |
| Precision Rating | ABEC 1 |
| icNumber | 7696342 |
| Bearing Class | Normal / P0 |
| No. of Rows | 2 |
| Type | Self-Aligning |
| Origin | Double Row Self-Aligning |
| Contact Angle | N/A |
| ISO Tolerance | Normal / P0 |
| Limiting Speed | 7500 rpm |
| O.D. | 4.72 in, 120 mm |
| Snap Ring | No Snap Ring |
| O.D. Type | Cylindrical |
| Enclosure | Open |
| Seal Material | None |
| Capacity | Standard Capacity |
| Bearing Design | Self-Aligning |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Cylindrical |
| Row Type | 2 |
| Rolling Element | Ball |
| Width | 1.69 in, 43 mm |
| Relubrication Feature | Without |
| Material | Bearing Steel |
| Radial Internal Clearance | Normal |
| Ball Material | Steel |
| Inner Ring Width | 1.69 in, 43 mm |
| Locking Device | No Locking Device |
| Internal Clearance | CN |
| Inch/Metric | Metric |
| I.D. | 2.17 in, 55 mm |
| Lubricant | Oil Preservative |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision | Standard |
| Element Material | Bearing Steel |
| Cage Type | Metal |
| Cage | Sheet Metal |
| Rows of Balls | Double |
| Seal Type | Unsealed |
| Basic Dynamic Load Rating | 17107.961 lbf, 76.1 kN |
| Weight | 4.718 LB |
| EAN or UPC | 7316576605215 |

