- Self-Aligning Bearing
- 2.36 in Inner Diameter
- 5.12 in Outer Diameter
- 1.81 in Width
- Bearing Steel Material
applications
- Fans
- Papermaking machines
features
- Self-aligning
- Two rows of balls with a common, sphered raceway
- Permits angular misalignment of the shaft
compliances
- 0
| Precision Rating | ABEC 1 |
| No. of Rows | 2 |
| O.D. Type | Cylindrical |
| Origin | Double Row Self-Aligning |
| O.D. | 5.12 in, 130 mm |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | C3 |
| Bearing Type | Self-Aligning |
| I.D. | 2.36 in, 60 mm |
| Internal Clearance | C3 |
| Basic Dynamic Load Rating | 19580.859 lbf, 87.1 kN |
| ISO Tolerance | Normal / P0 |
| Inch/Metric | Metric |
| Row Type | 2 |
| Bearing Material Coating | Bearing Steel |
| Type | Self-Aligning |
| Lubricant | Oil Preservative |
| Preload Level | None |
| Precision | Standard |
| Capacity | Standard Capacity |
| Rows of Balls | Double |
| Static Load Rating | 6407.055 lbf, 28.5 kN |
| Inner Ring Width | 1.81 in, 46 mm |
| Precision Level | Standard (ABEC 1) |
| Element Material | Bearing Steel |
| icNumber | 7697408 |
| Contact Angle | N/A |
| Bearing Class | Normal / P0 |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage | Sheet Metal |
| Width | 1.81 in, 46 mm |
| Cage Type | Metal |
| Bearing Design | Self-Aligning |
| Relubrication Feature | Without |
| Reference Speed | 9500 rpm |
| Bore Type | Tapered 1:12 |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Enclosure | Open |
| Cage Material | Bearing Steel |
| Limiting Speed | 7000 rpm |
| Outer Ring Width | 1.81 in, 46 mm |
| Material | Bearing Steel |
| Locking Device | No Locking Device |
| Seal Material | None |
| Rolling Element | Ball |
| Weight | 5.697 LB |
| EAN or UPC | 7316570017601 |

