- 4.72 in Inner Diameter
- 7.87 in Outer Diameter
- 2.44 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- In accordance with ISO 15-1981
| O.D. Type | Cylindrical |
| Shaft Fillet Radius [Max] | 2.000 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| O.D. | 7.87 in, 200 mm |
| Bore Type | Cylindrical |
| Tolerance | Normal (PN) |
| Rolling Element | Spherical Roller |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Fillet Radius | 2 mm |
| Reference Speed | 2600 rpm |
| Width | 2.44 in, 62 mm |
| Static Load Rating | 156242.215 lbf, 695 kN |
| Inner Ring Width | 2.44 in, 62 mm |
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| Internal Clearance | C3 |
| I.D. | 4.72 in, 120 mm |
| Inch/Metric | Metric |
| Limiting Speed | 3400 rpm |
| Housing Fillet Radius [Max] | 2 mm |
| Radial Internal Clearance | C3 |
| Enclosure | Unsealed |
| Outer Ring Width | 2.44 in, 62 mm |
| Origin | Spherical Radial |
| No. of Rows | 2 |
| Row Type | 2 |
| Cage Type | Sheet Metal |
| Cage Material | Bearing Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Precision Rating | ABEC 1 |
| Relubrication Feature | With |
| Limiting Speed - Oil | 2400 rpm |
| Lubrication Hole/Groove | Hole and Groove |
| Weight | 17.13 LB |
| EAN or UPC | 7316576656187 |

