- 5.51 in Inner Diameter
- 8.86 in Outer Diameter
- 2.68 in Width
- Bearing Steel Cage Material
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| Static Load Rating | 202328.049 lbf, 900 kN |
| I.D. | 5.51 in, 140 mm |
| Outer Ring Width | 2.68 in, 68 mm |
| Tolerance | Normal (PN) |
| Cage Material | Bearing Steel |
| Reference Speed | 2200 rpm |
| Bearing Type | Radial |
| Bore Type | Cylindrical |
| Lubrication Hole/Groove | Hole and Groove |
| Rows of Balls | Double |
| Inch/Metric | Metric |
| Relubrication Feature | With |
| No. of Rows | 2 |
| Internal Clearance | C3 |
| Width | 2.68 in, 68 mm |
| Inner Ring Width | 2.68 in, 68 mm |
| Radial Internal Clearance | C3 |
| Precision Rating | ABEC 1 |
| Row Type | 2 |
| Rolling Element | Spherical Roller |
| O.D. | 8.86 in, 225 mm |
| Limiting Speed | 2800 rpm |
| Weight | 22.95 LB |
| EAN or UPC | 7316576603686 |

