Skip to content Skip to navigation menu
Steel Tapered Bore Spherical Roller Bearing

23130 CCK/W33

Steel Tapered Bore Spherical Roller Bearing
Item #100762829
  • 5.91 in Inner Diameter
  • 9.84 in Outer Diameter
  • 3.15 in Width
  • Bearing Steel Cage Material
Steel Tapered Bore Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5.91 in Inner Diameter
  • 9.84 in Outer Diameter
  • 3.15 in Width
  • Bearing Steel Cage Material

applications

  • Fans
  • Papermaking machines
  • Gearboxes
  • Crushers
  • Vibrating screens

features

  • Self-aligning, robust design
  • Very high load carrying capacity
  • Reduced friction and minimum heat generation
  • Excellent performance at high temperatures

compliances

  • In accordance with ISO 15-1981
Cage Material Bearing Steel
Inner Ring Width 3.15 in, 80 mm
Limiting Speed 2600 rpm
Bearing Type Radial
Width 3.15 in, 80 mm
Lubrication Hole/Groove Hole and Groove
Material Bearing Steel
Tolerance Normal (PN)
Ring Modification W33 - Lubrication Groove & 3 Holes in Outer Ring
Radial Internal Clearance Specification Normal Clearance
No. of Rows 2
Radial Internal Clearance Group N
O.D. 9.84 in, 250 mm
Rows of Balls Multi
Bore Type Tapered 1:12
O.D. Type Cylindrical
Cage Type Sheet Metal
Rolling Element Spherical Roller
Reference Speed 2000 rpm
Limiting Speed - Oil 1800 rpm
Inch/Metric Metric
Element Material Bearing Steel
Housing Fillet Radius [Max] 2 mm
Enclosure Unsealed
Static Load Rating 269770.732 lbf, 1200 kN
Internal Clearance CN
Precision Rating ABEC 1
Fillet Radius 2 mm
Relubrication Feature With
Row Type 2
I.D. 5.91 in, 150 mm
Shaft Fillet Radius [Max] 2.000 mm
Origin Spherical Radial
Outer Ring Width 3.15 in, 80 mm
Weight 33.951 LB
EAN or UPC 7316576602696
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison