- Radial Bearing Type
- Round Bore Type
- 240 mm Inside Diameter
- 400 mm Outside Diameter
- 128 mm Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- In accordance with ISO 15-1981
| Tolerance | Normal (PN) |
| Origin | Spherical Radial |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| No. of Rows | 2 |
| Relubrication Feature | With |
| Material | Steel |
| Bearing Type | Radial |
| Cage Material | Steel |
| Rows of Balls | Multi |
| Radial Internal Clearance | Group N |
| Reference Speed | 1200 rpm |
| O.D. | 400 mm |
| Enclosure | Unsealed |
| Bore Type | Round Bore |
| I.D. | 240 mm |
| Width | 5.039 in, 128 mm |
| Static Load Rating | 719388.618 lbf, 3200 kN |
| Limiting Speed | 1600 rpm |
| Cage Type | Sheet Metal |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric |
| Weight | 152.964 LB |
| EAN or UPC | 7316576602771 |

