- Radial Bearing Type
- Tapered Bore Type
- 260 mm Inside Diameter
- 440 mm Outside Diameter
- 144 mm Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Static Load Rating | 843033.536 lbf, 3750 kN |
| O.D. | 440 mm |
| Width | 5.669 in, 144 mm |
| Bearing Type | Radial |
| Tolerance | Normal (PN) |
| I.D. | 260 mm |
| Cage Type | Solid Machined |
| Bore Type | Tapered Bore |
| Enclosure | Unsealed |
| Reference Speed | 1100 rpm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| No. of Rows | 2 |
| Inch/Metric | Metric |
| Origin | Spherical Radial |
| Rows of Balls | Multi |
| Material | Steel |
| Radial Internal Clearance | C4 |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Relubrication Feature | With |
| Limiting Speed | 1400 rpm |
| Weight | 225.753 LB |
| EAN or UPC | 7316576656477 |

