- 11.02 in Inner Diameter
- 18.11 in Outer Diameter
- 5.75 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
| Outer Ring Width | 5.75 in, 146 mm |
| Inch/Metric | Metric |
| Cage Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Lubrication Hole/Groove | Hole and Groove |
| I.D. | 11.02 in, 280 mm |
| O.D. Type | Cylindrical |
| Lubricant | Grease |
| Row Type | 2 |
| Bearing Type | Radial |
| Internal Clearance | CN |
| Material | Bearing Steel |
| O.D. | 18.11 in, 460 mm |
| Width | 5.75 in, 146 mm |
| Element Material | Bearing Steel |
| Inner Ring Width | 5.75 in, 146 mm |
| Enclosure | Seal on Both Sides |
| Bore Type | Tapered 1:12 |
| Rows of Balls | Multi |
| Rolling Element | Spherical Roller |
| Weight | 222.005 LB |
| EAN or UPC | 7316574596447 |

