- Self-Aligning Bearing
- 3.15 in Inner Diameter
- 6.69 in Outer Diameter
- 2.28 in Width
- Bearing Steel Material
| Bore Type | Tapered 1:12 |
| Reference Speed | 7000 rpm |
| Basic Dynamic Load Rating | 30349.207 lbf, 135 kN |
| Bearing Material Coating | Bearing Steel |
| Limiting Speed | 5300 rpm |
| No. of Rows | 2 |
| Type | Self-Aligning |
| Precision Rating | ABEC 1 |
| Cage | Sheet Metal |
| Internal Clearance | CN |
| Width | 2.28 in, 58 mm |
| Bearing Type | Self-Aligning |
| Cage Material | Bearing Steel |
| Rows of Balls | Multi |
| Tolerance | Normal (PN) |
| Outer Ring Width | 2.28 in, 58 mm |
| ISO Tolerance | Normal / P0 |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Inner Ring Width | 2.28 in, 58 mm |
| Bearing Class | Normal / P0 |
| Static Load Rating | 11015.638 lbf, 49 kN |
| Rolling Element | Ball |
| I.D. | 3.15 in, 80 mm |
| O.D. | 6.69 in, 170 mm |
| Element Material | Bearing Steel |
| Radial Internal Clearance | Group N |
| Material | Bearing Steel |
| Row Type | 2 |
| O.D. Type | Cylindrical |
| Weight | 5.6 KG |
| EAN or UPC | 7316570187199 |

