- 11.81 in Inner Diameter
- 19.69 in Outer Diameter
- 6.3 in Width
- Brass Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Reference Speed | 950 rpm |
| Precision Rating | ABEC 1 |
| Cage Material | Brass |
| Cage Type | Solid Machined |
| O.D. Type | Cylindrical |
| Rolling Element | Spherical Roller |
| Inner Ring Width | 6.3 in, 160 mm |
| Static Load Rating | 1045361.585 lbf, 4650 kN |
| O.D. | 19.69 in, 500 mm |
| Origin | Spherical Radial |
| Limiting Speed | 1200 rpm |
| No. of Rows | 2 |
| Rows of Balls | Multi |
| Tolerance | Normal (PN) |
| Bore Type | Cylindrical |
| Width | 6.3 in, 160 mm |
| Cage | Machined Metal |
| ISO Tolerance | Normal / P0 |
| Element Material | Bearing Steel |
| Relubrication Feature | With |
| Row Type | 2 |
| Radial Internal Clearance | Group N |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Bearing Class | Normal / P0 |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 6.3 in, 160 mm |
| Internal Clearance | CN |
| Lubrication Hole/Groove | Hole and Groove |
| Enclosure | Unsealed |
| I.D. | 11.81 in, 300 mm |
| Weight | 313.938 LB |
| EAN or UPC | 7316571255637 |

