- 11.81 in Inner Diameter
- 19.69 in Outer Diameter
- 6.3 in Width
- Brass Cage Material
| Bore Type | Tapered 1:12 |
| Internal Clearance | C4 |
| Outer Ring Width | 6.3 in, 160 mm |
| Relubrication Feature | With |
| Element Material | Bearing Steel |
| Cage Material | Brass |
| Outside Dia. | 500 mm |
| O.D. | 19.69 in, 500 mm |
| No. of Rows | 2 |
| Bearing Type | Radial |
| Rolling Element | Spherical Roller |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 6.3 in, 160 mm |
| Radial Internal Clearance | C4 |
| O.D. Type | Cylindrical |
| Inside Dia. | 300 mm |
| Inch/Metric | Metric |
| I.D. | 11.81 in, 300 mm |
| Reference Speed | 950 rpm |
| Width | 6.3 in, 160 mm |
| Static Load Rating | 1045361.585 lbf, 4650 kN |
| Limiting Speed | 1200 rpm |
| Row Type | 2 |
| Rows of Balls | Multi |
| Lubrication Hole/Groove | Hole and Groove |
| Material | Bearing Steel |
| Weight | 305.119 LB |
| EAN or UPC | 7316576661693 |

