Skip to content Skip to navigation menu
Steel Cylindrical Bore Spherical Roller Bearing

23160 CC/W33

Steel Cylindrical Bore Spherical Roller Bearing
Item #100762875
  • 11.81 in Inner Diameter
  • 19.69 in Outer Diameter
  • 6.3 in Width
  • Bearing Steel Cage Material
Steel Cylindrical Bore Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11.81 in Inner Diameter
  • 19.69 in Outer Diameter
  • 6.3 in Width
  • Bearing Steel Cage Material
Bore Type Cylindrical
O.D. 19.69 in, 500 mm
Limiting Speed 1200 rpm
Bearing Type Radial
Material Bearing Steel
Inch/Metric Metric
Relubrication Feature With
Width 6.3 in, 160 mm
Internal Clearance CN
Lubrication Hole/Groove Hole and Groove
Rows of Balls Multi
Inner Ring Width 6.3 in, 160 mm
Radial Internal Clearance Group N
Cage Material Bearing Steel
Outer Ring Width 6.3 in, 160 mm
Cage Type Sheet Metal
Rolling Element Spherical Roller
Static Load Rating 1146525.609 lbf, 5100 kN
I.D. 11.81 in, 300 mm
No. of Rows 2
Row Type 2
Tolerance Normal (PN)
Precision Rating ABEC 1
Element Material Bearing Steel
O.D. Type Cylindrical
Reference Speed 950 rpm
Weight 294.758 LB
EAN or UPC 7316570903416
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison