- 12.6 in Inner Diameter
- 21.26 in Outer Diameter
- 6.93 in Width
- Brass Cage Material
| I.D. | 12.6 in, 320 mm |
| Row Type | 2 |
| Tolerance | Normal (PN) |
| Reference Speed | 850 rpm |
| Radial Internal Clearance | Group N |
| Width | 6.93 in, 176 mm |
| Static Load Rating | 1236449.186 lbf, 5500 kN |
| Limiting Speed | 1100 rpm |
| Lubrication Hole/Groove | Hole and Groove |
| Relubrication Feature | With |
| Cage Type | Solid Machined |
| Element Material | Bearing Steel |
| Inner Ring Width | 6.93 in, 176 mm |
| Rolling Element | Spherical Roller |
| Cage Material | Brass |
| Internal Clearance | CN |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| No. of Rows | 2 |
| Bore Type | Cylindrical |
| Outer Ring Width | 6.93 in, 176 mm |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| O.D. | 21.26 in, 540 mm |
| Weight | 406.532 LB |
| EAN or UPC | 7316571255699 |

