- 12.6 in Inner Diameter
- 21.26 in Outer Diameter
- 6.93 in Width
- Bearing Steel Cage Material
| Static Load Rating | 1348853.658 lbf, 6000 kN |
| O.D. Type | Cylindrical |
| Limiting Speed | 1100 rpm |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Rows of Balls | Multi |
| Tolerance | Normal (PN) |
| O.D. | 21.26 in, 540 mm |
| Cage Material | Bearing Steel |
| Rolling Element | Spherical Roller |
| Reference Speed | 850 rpm |
| Outer Ring Width | 6.93 in, 176 mm |
| Cage Type | Sheet Metal |
| Element Material | Bearing Steel |
| Inner Ring Width | 6.93 in, 176 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Bearing Type | Radial |
| Internal Clearance | CN |
| Relubrication Feature | With |
| Bore Type | Cylindrical |
| Width | 6.93 in, 176 mm |
| No. of Rows | 2 |
| Row Type | 2 |
| Inch/Metric | Metric |
| Radial Internal Clearance | Group N |
| I.D. | 12.6 in, 320 mm |
| Weight | 380.132 LB |
| EAN or UPC | 7316570017526 |

