- 13.39 in Inner Diameter
- 22.83 in Outer Diameter
- 7.48 in Width
- Brass Cage Material
| Limiting Speed | 1000 rpm |
| Element Material | Bearing Steel |
| Internal Clearance | C4 |
| O.D. | 22.83 in, 580 mm |
| Outside Dia. | 580 mm |
| Relubrication Feature | With |
| Static Load Rating | 1472498.577 lbf, 6550 kN |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Rolling Element | Spherical Roller |
| O.D. Type | Cylindrical |
| Inside Dia. | 340 mm |
| Reference Speed | 800 rpm |
| Radial Internal Clearance | C4 |
| Lubrication Hole/Groove | Hole and Groove |
| Inner Ring Width | 7.48 in, 190 mm |
| Row Type | 2 |
| I.D. | 13.39 in, 340 mm |
| Rows of Balls | Multi |
| Width | 7.48 in, 190 mm |
| Outer Ring Width | 7.48 in, 190 mm |
| No. of Rows | 2 |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Bore Type | Tapered 1:12 |
| Bearing Type | Radial |
| Weight | 492.512 LB |
| EAN or UPC | 7316571255767 |

