Skip to content Skip to navigation menu
Steel Tapered Bore Spherical Roller Bearing

23168 CACK/HA3C4W33

Steel Tapered Bore Spherical Roller Bearing
Item #103114033
  • 13.39 in Inner Diameter
  • 22.83 in Outer Diameter
  • 7.48 in Width
  • Brass Cage Material
Steel Tapered Bore Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 13.39 in Inner Diameter
  • 22.83 in Outer Diameter
  • 7.48 in Width
  • Brass Cage Material
Inner Ring Width 7.48 in, 190 mm
O.D. 22.83 in, 580 mm
Precision Rating ABEC 1
Bearing Type Radial
Rolling Element Spherical Roller
Element Material Bearing Steel
Limiting Speed 1000 rpm
Material Bearing Steel
Lubrication Hole/Groove Hole and Groove
Rows of Balls Multi
Cage Material Brass
No. of Rows 2
I.D. 13.39 in, 340 mm
Inside Dia. 340 mm
Outer Ring Width 7.48 in, 190 mm
Inch/Metric Metric
Internal Clearance C4
Bore Type Tapered 1:12
Outside Dia. 580 mm
Reference Speed 800 rpm
Static Load Rating 1472498.577 lbf, 6550 kN
Radial Internal Clearance C4
O.D. Type Cylindrical
Relubrication Feature With
Row Type 2
Width 7.48 in, 190 mm
Weight 492.512 LB
EAN or UPC 7316577086327
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison