- Radial Bearing Type
- Round Bore Type
- 360 mm Inside Diameter
- 600 mm Outside Diameter
- 192 mm Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- In accordance with ISO 15-1981
| Cage Type | Solid Machined |
| Width | 7.559 in, 192 mm |
| O.D. | 600 mm |
| Ring Modification | W31 - Bearing Inspected to Special Quality Requirement, W33 - Lubrication Groove & 3 Holes in Outer Ring, Combination of W4, W31 & W33, W4 - Hi-Point of Eccentricity Marked on Inner Ring |
| Limiting Speed | 1000 rpm |
| Material | Steel |
| No. of Rows | 2 |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Relubrication Feature | With |
| Bearing Type | Radial |
| I.D. | 360 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Reference Speed | 750 rpm |
| Cage Material | Brass/Bronze |
| Tolerance | Special |
| Static Load Rating | 1562422.154 lbf, 6950 kN |
| Radial Internal Clearance | Group N |
| Enclosure | Unsealed |
| Rows of Balls | Multi |
| Weight | 542.557 LB |
| EAN or UPC | 7316577612397 |

