- 14.96 in Inner Diameter
- 24.41 in Outer Diameter
- 7.64 in Width
- Brass Cage Material
| Width | 7.64 in, 194 mm |
| Outer Ring Width | 7.64 in, 194 mm |
| Static Load Rating | 1596143.495 lbf, 7100 kN |
| Material | Bearing Steel |
| Tolerance | Normal (PN) |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | Group N |
| Row Type | 2 |
| O.D. | 24.41 in, 620 mm |
| Reference Speed | 560 rpm |
| Cage Type | Solid Machined |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Lubrication Hole/Groove | Hole and Groove |
| No. of Rows | 2 |
| Limiting Speed | 1000 rpm |
| Inner Ring Width | 7.64 in, 194 mm |
| Internal Clearance | CN |
| Relubrication Feature | With |
| Bore Type | Tapered 1:12 |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Inch/Metric | Metric |
| I.D. | 14.96 in, 380 mm |
| Cage Material | Brass |
| Rolling Element | Spherical Roller |
| Weight | 546.525 LB |
| EAN or UPC | 7316576656958 |

