- 2.313 in Shaft Diameter
- 3.5 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Type | Oil |
| Design | CRW1 |
| Housing Bore Dia. | 3.5 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Material | Steel |
| Seal Application | General Purpose |
| Temperature Range [Max] | 225 °F |
| Construction | CRW1 |
| Lubricant | Oil or Grease |
| Case Construction | Steel Case w/o Inner Case |
| Inch/Metric | Inch |
| Seal Design | SKF Wave |
| Overall Width | 0.313 in |
| Shaft Dia. | 2.313 in |
| Case Design | Metal Case |
| Operating Temperature [Min] | -40 °F |
| Pressure | 10 psi |
| Operating Temperature [Max] | 210 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Lip Type | Single Lip |
| Installation | Housing Press Fit |
| Solid | Yes |
| Spring Type | Garter |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 2,727 ft/min |
| Spring Material | Carbon Steel |
| Temperature Range [Min] | -65 °F |
| Speed | 0.07 ft/min |
| Lip Style | Internal |
| Weight | 0.148 LB |
| EAN or UPC | 85311025607 |

