- Tapered Bore
- 500 mm ID x 920 mm OD x 336 mm Wide
- Normal Clearance
- Brass / Bronze Cage
- Std Tolerance
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Relubrication Feature | With |
| Limiting Speed | 500 rpm |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bore Type | Tapered Bore |
| Ring Modification | W31 - Bearing Inspected to Special Quality Requirement, W33 - Lubrication Groove & 3 Holes in Outer Ring, Combination of W4, W31 & W33, W4 - Hi-Point of Eccentricity Marked on Inner Ring |
| Width | 13.228 in, 336 mm |
| Radial Internal Clearance | C3 |
| Tolerance | Standard |
| Static Load Rating | 3889194.714 lbf, 17300 kN |
| Enclosure | Unsealed |
| Origin | Spherical Radial |
| I.D. | 500 mm |
| No. of Rows | 2 |
| Bearing Type | Radial Bearing |
| O.D. | 920 mm |
| Reference Speed | 360 rpm |
| Weight | 2270.759 LB |
| EAN or UPC | 7316577736727 |

