- Radial Bearing Type
- Tapered Bore Type
- 560 mm Inside Diameter
- 1030 mm Outside Diameter
- 365 mm Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| No. of Rows | 2 |
| I.D. | 560 mm |
| Inch/Metric | Metric |
| Limiting Speed | 430 rpm |
| Radial Internal Clearance | Group N |
| Tolerance | Normal (PN) |
| Relubrication Feature | With |
| Bore Type | Tapered Bore |
| Static Load Rating | 4945796.746 lbf, 22000 kN |
| Origin | Spherical Radial |
| Cage Type | Solid Machined |
| Cage Material | Brass/Bronze |
| Bearing Type | Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Reference Speed | 280 rpm |
| Enclosure | Unsealed |
| Width | 14.37 in, 365 mm |
| Rows of Balls | Multi |
| O.D. | 1030 mm |
| Material | Steel |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Weight | 3123.95 LB |
| EAN or UPC | 7316576657849 |

