- 3.94 in Inner Diameter
- 7.09 in Outer Diameter
- 2.37 in Width
- Bearing Steel Cage Material
applications
- Red meat, pork and poultry
- Tunnel freezer application for frozen foods
- Vegetables, flour, cereal production
- Pharmaceutical
- Canning and bottling
features
- Virtually maintenance free
- Increased HACCP compliance, reduces chance of grease contaminated food
- Extended service life and lower machine downtime
- Can be applied to almost any bearing
- NSF H1 approved
| Rows of Balls | Multi |
| Element Material | Bearing Steel |
| Static Load Rating | 134885.366 lbf, 600 kN |
| Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Bearing Type | Radial |
| Lubricant | Solid Oil |
| Bore Type | Tapered 1:12 |
| Precision Rating | ABEC 1 |
| Outer Ring Width | 2.37 in, 60.3 mm |
| O.D. | 7.09 in, 180 mm |
| Inside Dia. | 100 mm |
| Radial Internal Clearance | CN |
| Relubrication Feature | With |
| No. of Rows | 2 |
| Cage Material | Bearing Steel |
| Row Type | 2 |
| Width | 2.37 in, 60.3 mm |
| Limiting Speed | 560 rpm |
| Internal Clearance | CN |
| Rolling Element | Spherical Roller |
| Inner Ring Width | 2.37 in, 60.3 mm |
| O.D. Type | Cylindrical |
| I.D. | 3.94 in, 100 mm |
| Outside Dia. | 180 mm |
| Inch/Metric | Metric |
| Weight | 14.357 LB |
| EAN or UPC | 7316571594200 |

