- 4.72 in Inner Diameter
- 8.46 in Outer Diameter
- 2.99 in Width
- Bearing Steel Cage Material
| Radial Internal Clearance | Group N |
| Inner Ring Width | 2.99 in, 76 mm |
| Outer Ring Width | 2.99 in, 76 mm |
| Material | Bearing Steel |
| Rows of Balls | Double |
| Relubrication Feature | With |
| Row Type | 2 |
| Lubrication Hole/Groove | Hole and Groove |
| Reference Speed | 2000 rpm |
| Precision Rating | ABEC 1 |
| Inch/Metric | Metric |
| I.D. | 4.72 in, 120 mm |
| Internal Clearance | CN |
| Rolling Element | Spherical Roller |
| No. of Rows | 2 |
| O.D. | 8.46 in, 215 mm |
| Tolerance | Normal (PN) |
| Bore Type | Cylindrical |
| Width | 2.99 in, 76 mm |
| Bearing Type | Radial |
| Element Material | Bearing Steel |
| Limiting Speed | 2800 rpm |
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| Static Load Rating | 209072.317 lbf, 930 kN |
| Weight | 27.0 LB |
| EAN or UPC | 7316576657283 |

