- 5.51 in Inner Diameter
- 9.84 in Outer Diameter
- 3.46 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
| Bore Type | Cylindrical |
| O.D. | 9.843 in, 250 mm |
| Seal Type | Contact |
| Static Load Rating | 281011.179 lbf, 1250 kN |
| Limiting Speed | 670 rpm |
| Lubricant | Grease |
| Radial Internal Clearance | CN |
| Relubrication Feature | With |
| O.D. Type | Cylindrical |
| Width | 3.465 in, 88 mm |
| No. of Rows | 2 |
| Cage Material | Sheet Metal |
| Weight | 41.264 LB |
| EAN or UPC | 7316573036715 |

