- 5.51 in Inner Diameter
- 9.84 in Outer Diameter
- 3.46 in Width
- Bearing Steel Cage Material
| Element Material | Bearing Steel |
| Cage Material | Bearing Steel |
| I.D. | 5.51 in, 140 mm |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 3.46 in, 88 mm |
| Internal Clearance | C2 |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | C2 |
| O.D. | 9.84 in, 250 mm |
| Row Type | 2 |
| Reference Speed | 1700 rpm |
| Lubrication Hole/Groove | Hole and Groove |
| No. of Rows | 2 |
| Limiting Speed | 2400 rpm |
| Width | 3.46 in, 88 mm |
| Rows of Balls | Multi |
| Bore Type | Tapered 1:12 |
| Outer Ring Width | 3.46 in, 88 mm |
| Bearing Type | Radial |
| Rolling Element | Spherical Roller |
| Static Load Rating | 281011.179 lbf, 1250 kN |
| Relubrication Feature | With |
| Weight | 39.941 LB |
| EAN or UPC | 7316571668888 |

